Shop All Shaft Collars
Climax Metal Products
2C-112 Two-Piece Clamping Collar
Mfr # 2C-112
Zoro # G2108447
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/8 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-112
- Zoro # G2108447
- UPC # 044861203026
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/8 in |
Outside Dia. | 1 7/8 in |
Dimension Type | Inch |
Width | 3/64 in |
Screw Size | 1/4"-28 x 3/4" |
Clearance Dia. | 2.187 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 1/4"-28 |
Screw Length | 3/4 in |
Bore Diameter | 1 1/8 in |
Collar Outside Diameter | 1 7/8 in |
Clearance Diameter | 2.19 in |
Collar Width | 1/2 in |
For Shaft Diameter | 1 1/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.19 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3,525 Nameplate RPM (184TTFBD6003)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.25 Rod (212701)
- CONTINENTAL CONTITECH A66 Wrapped V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (A66)
- LOCTITE Anti Seize, 16 oz, Brush Top Can, Black LB 8012(TM) MOLY PASTE (226696)
- CLIMAX METAL PRODUCTS H1C-350 One-Piece Clamping Collar (H1C-350)
- CLIMAX METAL PRODUCTS 2C-100 Two-Piece Clamping Collar (2C-100)
- CLIMAX METAL PRODUCTS H2C-218 Two-Piece Clamping Collar Recessed Screw (H2C-218)
- CLIMAX METAL PRODUCTS C-106-A Set Screw Collar (C-106-A)
- CLIMAX METAL PRODUCTS 2C-050-Z Two-Piece Clamping Collar (2C-050-Z)
- CLIMAX METAL PRODUCTS MC-30 Metric Set Screw Collar (MC-30)
- RULAND Shaft Collar, D-Bore, 2Pc, 1 In, 303 SS (SPD-16-SS)
- Climax Metal Products Shaft Collars