Shop All Shaft Collars
Climax Metal Products
2C-100 Two-Piece Clamping Collar
Mfr # 2C-100
Zoro # G8560413
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 3/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-100
- Zoro # G8560413
- UPC # 044861293782
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 3/64 in |
Screw Size | 1/4"-28 x 5/8" |
Clearance Dia. | 2.062 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 1 in |
Collar Width | 1/2 in |
For Shaft Diameter | 1 in |
Screw Thread Size | 1/4"-28 |
Clearance Diameter | 2.06 in |
Collar Outside Diameter | 1 3/4 in |
Screw Length | 5/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.06 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 30X65X8-R2LS32-S (30X65X8-R2LS32-S)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (189-227)
- ARO Air Line Lubricator, 3/8In, 85 cfm, 250 psi (L36331-110)
- TITAN HD Motor Run Capacitor, 80 MFD, 440V, Round (PRCF80A)
- CLIMAX METAL PRODUCTS 2C-093 Two-Piece Clamping Collar (2C-093)
- CLIMAX METAL PRODUCTS 2C-175-A Two-Piece Clamping Collar (2C-175-A)
- CLIMAX METAL PRODUCTS 1C-200-S One-Piece Clamping Collar (1C-200-S)
- CLIMAX METAL PRODUCTS C-068-S Set Screw Collar (C-068-S)
- CLIMAX METAL PRODUCTS C-037 Set Screw Collar (C-037)
- CLIMAX METAL PRODUCTS 1C-200-A One-Piece Clamping Collar (1C-200-A)
- CLIMAX METAL PRODUCTS H2C-593 Two-Piece Clamping Collar (H2C-593)
- Climax Metal Products Couplings, Collars, & Adapters