Shop All Shaft Collars
Climax Metal Products
2C-100-A Two-Piece Clamping Collar
Mfr # 2C-100-A
Zoro # G8560377
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Material Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-100-A
- Zoro # G8560377
- UPC # 044861320433
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 x 5/8" |
Clearance Dia. | 2.062 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 2.06 in |
Screw Length | 5/8 in |
Bore Diameter | 1 in |
Screw Thread Size | 1/4"-28 |
Collar Width | 1/2 in |
Collar Outside Diameter | 1 3/4 in |
For Shaft Diameter | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.06 in, Collar Width 1/2 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Valve, In-Line With Unloader, 1In Inlet (CLB1)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25 in OD (AK10434)
- ADAPTALL Hose Adapter, 3/4", JIC, 3/4", BSPP (9240-1212)
- TIMKEN TIM-438 BULK, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 438 BULK (438 BULK)
- CLIMAX METAL PRODUCTS H2C-493 Two-Piece Clamping Collar (H2C-493)
- CLIMAX METAL PRODUCTS D2C-087 Two-Piece Clamping Collar Double Wide (D2C-087)
- CLIMAX METAL PRODUCTS H2C-318 Two-Piece Clamping Collar (H2C-318)
- CLIMAX METAL PRODUCTS H1C-075-S One-Piece Clamping Collar Recessed Screw (H1C-075-S)
- CLIMAX METAL PRODUCTS 1C-087-Z One-Piece Clamping Collar (1C-087-Z)
- CLIMAX METAL PRODUCTS 2C-181-S Two-Piece Clamping Collar (2C-181-S)
- MIDWEST FASTENER 1/8 x 3/8 x 1/4 Shaft Collars 4PK (933521)
- Climax Metal Products Shaft Collars