Shop All Shaft Collars
Climax Metal Products
2C-093-S Two-Piece Clamping Collar
Mfr # 2C-093-S
Zoro # G6534315
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15/16 in
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-093-S
- Zoro # G6534315
- UPC # 044861125168
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 15/16 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 3/64 in |
Screw Size | 1/4"-28 x 5/8" |
Clearance Dia. | 2.062 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 1/4"-28 |
Collar Outside Diameter | 1 3/4 in |
Clearance Diameter | 2.06 in |
Collar Width | 1/2 in |
Screw Length | 5/8 in |
For Shaft Diameter | 15/16 in |
Bore Diameter | 15/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.06 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 2120mm (SPZ2120)
- ZORO SELECT TL Bushing, 2517, 1 3/8 in B Dia, 1.75 in L (2517X1-3/8)
- BUYERS PRODUCTS 3 Spool Directional Control 4-Way Spring Center/4-Way Spring Center/4-Way/PB (HV3111AAAG2ED0)
- LEESON Washdown Motor, 1 HP, Face, 12-1/8 in. L (114317.00)
- CLIMAX METAL PRODUCTS 2C-250 Two-Piece Clamping Collar (2C-250)
- CLIMAX METAL PRODUCTS M2C-80-S Metric Two-Piece Clamping Collar (M2C-80-S)
- CLIMAX METAL PRODUCTS C-075-A Set Screw Collar (C-075-A)
- CLIMAX METAL PRODUCTS C-112-DT Set Screw Collar (C-112-DT)
- CLIMAX METAL PRODUCTS 2C-137-Z Two-Piece Clamping Collar (2C-137-Z)
- CLIMAX METAL PRODUCTS 2C-175-S Two-Piece Clamping Collar (2C-175-S)
- CLIMAX METAL PRODUCTS 2C-043-S Two-Piece Clamping Collar (2C-043-S)
- Climax Metal Products Shaft Collars