Shop All Shaft Collars
Climax Metal Products
2C-087 Two-Piece Clamping Collar
Mfr # 2C-087
Zoro # G2282275
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/8 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-087
- Zoro # G2282275
- UPC # 044861230800
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 1 5/8 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 x 5/8" |
Clearance Dia. | 1.937 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 7/8 in |
For Shaft Diameter | 7/8 in |
Collar Outside Diameter | 1 5/8 in |
Screw Thread Size | 1/4"-28 |
Screw Length | 5/8 in |
Collar Width | 1/2 in |
Clearance Diameter | 1.94 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.94 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (116136-00)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty, #BHA1616ZOH (BHA1616ZOH)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 3/8 in ID x 0.998 in OD x 1/4 in W, Nitrile Lip (3751)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/2 HP, 71 Frame, 230/460V AC Voltage, 1,695 Nameplate RPM (071T17FH5508)
- CLIMAX METAL PRODUCTS M2C-80 Metric Two-Piece Clamping Collar (M2C-80)
- CLIMAX METAL PRODUCTS H2C-118 Two-Piece Clamping Collar Recessed Screw (H2C-118)
- CLIMAX METAL PRODUCTS CRC-125-S Set Screw Collar (CRC-125-S)
- CLIMAX METAL PRODUCTS 2C-143 Two-Piece Clamping Collar (2C-143)
- CLIMAX METAL PRODUCTS 1C-112 One-Piece Clamping Collar (1C-112)
- CLIMAX METAL PRODUCTS H2C-081 Two-Piece Clamping Collar Recessed Screw (H2C-081)
- CLIMAX METAL PRODUCTS 1C-081-A One-Piece Clamping Collar (1C-081-A)
- Climax Metal Products Shaft Collars