Shop All Shaft Collars
Climax Metal Products
2C-087-A Two-Piece Clamping Collar
Mfr # 2C-087-A
Zoro # G2847848
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/8 in
- Material Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-087-A
- Zoro # G2847848
- UPC # 044861125151
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 1 5/8 in |
Dimension Type | Inch |
Width | 3/64 in |
Screw Size | 1/4"-28 x 5/8" |
Clearance Dia. | 1.937 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 1 5/8 in |
For Shaft Diameter | 7/8 in |
Clearance Diameter | 1.94 in |
Screw Thread Size | 1/4"-28 |
Screw Length | 5/8 in |
Bore Diameter | 7/8 in |
Collar Width | 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.94 in, Collar Width 1/2 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Self-Adjusting Tensioner, B V-belt Size (FS0566)
- PIX Belt, A Kevlar, 1/2 x 115 in. OC (A113K)
- CLIMAX METAL PRODUCTS 2C-062 Two-Piece Clamping Collar (2C-062)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 361991, 150 micron, Outside-In (MF0066293)
- CLIMAX METAL PRODUCTS 1C-018-A One-Piece Clamping Collar (1C-018-A)
- CLIMAX METAL PRODUCTS C-300 Set Screw Collar (C-300)
- CLIMAX METAL PRODUCTS 2C-050-A Two-Piece Clamping Collar (2C-050-A)
- CLIMAX METAL PRODUCTS H2C-087 Two-Piece Clamping Collar Recessed Screw (H2C-087)
- CLIMAX METAL PRODUCTS H2C-106 Two-Piece Clamping Collar Recessed Screw (H2C-106)
- CLIMAX METAL PRODUCTS 2C-068-Z Two-Piece Clamping Collar (2C-068-Z)
- CLIMAX METAL PRODUCTS 1C-037-Z One-Piece Clamping Collar (1C-037-Z)
- Climax Metal Products Couplings, Collars, & Adapters