Shop All Shaft Collars
Climax Metal Products
2C-075 Two-Piece Clamping Collar
Mfr # 2C-075
Zoro # G0102466
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 1/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-075
- Zoro # G0102466
- UPC # 044861209431
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/5 in |
Dimension Type | Inch |
Width | 3/64 in |
Screw Size | 1/4"-28 x 5/8" |
Clearance Dia. | 1.812 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 1.81 in |
Screw Thread Size | 1/4"-28 |
Collar Width | 1/2 in |
For Shaft Diameter | 3/4 in |
Screw Length | 5/8 in |
Collar Outside Diameter | 1 1/2 in |
Bore Diameter | 3/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.81 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L700 V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (5L700)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- FESTO Sealing Ring OK-1/2 (OK-1/2)
- AIGNEP USA Universal Flow Control, 1/4 In, NPT x Tube (88978-04-04)
- CLIMAX METAL PRODUCTS C-200-2H @ 90 Two-Hole Set Screw Collar (C-200-2H @ 90)
- CLIMAX METAL PRODUCTS C-075-DT Set Screw Collar (C-075-DT)
- CLIMAX METAL PRODUCTS 1C-125-S One-Piece Clamping Collar (1C-125-S)
- CLIMAX METAL PRODUCTS C-275-S Set Screw Collar (C-275-S)
- CLIMAX METAL PRODUCTS H2C-200-S Two-Piece Clamping Collar Recessed Screw (H2C-200-S)
- CLIMAX METAL PRODUCTS 2C-018-Z Two-Piece Clamping Collar (2C-018-Z)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 6mm, Alum (MQCL-6-A)
- Climax Metal Products Shaft Collars