Shop All Shaft Collars
Climax Metal Products
2C-075-S Two-Piece Clamping Collar
Mfr # 2C-075-S
Zoro # G8560386
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 1/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # 2C-075-S
- Zoro # G8560386
- UPC # 044861229026
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/5 in |
Dimension Type | Inch |
Width | 3/64 in |
Screw Size | 1/4"-28 x 5/8" |
Clearance Dia. | 1.812 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 1.81 in |
Collar Outside Diameter | 1 1/2 in |
Screw Length | 5/8 in |
Bore Diameter | 3/4 in |
Collar Width | 1/2 in |
For Shaft Diameter | 3/4 in |
Screw Thread Size | 1/4"-28 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.81 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 187" Outside Length, 7/8" Top Width, 1 Ribs (C183)
- THOMSON Ball Rail, 1600mm L, 25 mm W, 22.70 mm H (521H25A+1600)
- BESTORQ Aftermarket HESSTON B195 Replacement Belt, B195 (B195)
- PARKER Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting (2.00DXPSR03.00)
- CLIMAX METAL PRODUCTS MC-40 Metric Set Screw Collar (MC-40)
- CLIMAX METAL PRODUCTS C-137-S Set Screw Collar (C-137-S)
- CLIMAX METAL PRODUCTS H2C-287 Two-Piece Clamping Collar Recessed Screw (H2C-287)
- CLIMAX METAL PRODUCTS C-025-S Set Screw Collar (C-025-S)
- CLIMAX METAL PRODUCTS H1C-050 One-Piece Clamping Collar Recessed Screw (H1C-050)
- CLIMAX METAL PRODUCTS 1C-075-S One-Piece Clamping Collar (1C-075-S)
- IMPERIAL MFG COLLAR BLK PIPE 24G 6"" (BM0094)
- Climax Metal Products Couplings, Collars, & Adapters