Shop All Shaft Collars
Climax Metal Products
2C-062-A Two-Piece Clamping Collar
Mfr # 2C-062-A
Zoro # G2847857
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8 in
- Material Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 3/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-062-A
- Zoro # G2847857
- UPC # 044861320266
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 3/10 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | #10-32 x 1/2" |
Clearance Dia. | 1.562 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 1/2 in |
Bore Diameter | 5/8 in |
Collar Outside Diameter | 1 5/16 in |
Screw Thread Size | #10-32 |
Clearance Diameter | 1.56 in |
Collar Width | 7/16 in |
For Shaft Diameter | 5/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.56 in, Collar Width 7/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 49913 / WIX (B1AF0005175)
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 250 psi (4ZL66)
- TRI-FLOW Dry Lubricant, 2 oz. Non-Aerosol Drip Bo (TF21013)
- SKF SKF 6204 2RS1/C3, Single Row Ball Bearings (6204 2RS1/C3)
- CLIMAX METAL PRODUCTS M1C-07 Metric One-Piece Clamping Collar (M1C-07)
- CLIMAX METAL PRODUCTS 1C-200-S One-Piece Clamping Collar (1C-200-S)
- CLIMAX METAL PRODUCTS 2C-043-S Two-Piece Clamping Collar (2C-043-S)
- CLIMAX METAL PRODUCTS C-037-BO Set Screw Collar (C-037-BO)
- CLIMAX METAL PRODUCTS 1C-031-A One-Piece Clamping Collar (1C-031-A)
- CLIMAX METAL PRODUCTS 2C-225 Two-Piece Clamping Collar (2C-225)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/4 In, SS (1L632)
- Climax Metal Products Couplings, Collars, & Adapters