Shop All Shaft Collars
Climax Metal Products
2C-050-S Two-Piece Clamping Collar
Mfr # 2C-050-S
Zoro # G7560524
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-050-S
- Zoro # G7560524
- UPC # 044861222140
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 13/32 in |
Screw Size | #8-32 x 1/2" |
Clearance Dia. | 1.375 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 1/2 in |
Bore Diameter | 1/2 in |
Clearance Diameter | 1.38 in |
For Shaft Diameter | 1/2 in |
Screw Thread Size | #8-32 |
Collar Outside Diameter | 1 1/8 in |
Collar Width | 7/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.38 in, Collar Width 7/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX103 Cogged V-Belt, 106 in in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 3VU45 (3VU45)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (DPEF081016)
- DAYTON Motor Start Capacitor, 124-149 MFD, Round (2MEL9)
- DAYTON Brush, Motor, Pk12 (1R389)
- CLIMAX METAL PRODUCTS 1C-175 One-Piece Clamping Collar (1C-175)
- CLIMAX METAL PRODUCTS M1C-60 Metric One-Piece Clamping Collar (M1C-60)
- CLIMAX METAL PRODUCTS 2C-300-A Two-Piece Clamping Collar (2C-300-A)
- CLIMAX METAL PRODUCTS C-025 Set Screw Collar 3 Pack (C-025X3)
- CLIMAX METAL PRODUCTS CRC-025-S Set Screw Collar (CRC-025-S)
- CLIMAX METAL PRODUCTS 2C-268 Two-Piece Clamping Collar (2C-268)
- MIDWEST FASTENER 7/8 x 1-1/2 x 9/16 Shaft Collars 4PK (933542)
- Climax Metal Products Couplings, Collars, & Adapters