Shop All Shaft Collars
Climax Metal Products
2C-050-A Two-Piece Clamping Collar
Mfr # 2C-050-A
Zoro # G0351237
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in
- Material Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-050-A
- Zoro # G0351237
- UPC # 044861320167
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 13/32 in |
Screw Size | #8-32 x 1/2" |
Clearance Dia. | 1.375 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 1 1/8 in |
Screw Thread Size | #8-32 |
Clearance Diameter | 1.38 in |
Screw Length | 1/2 in |
Bore Diameter | 1/2 in |
For Shaft Diameter | 1/2 in |
Collar Width | 7/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.38 in, Collar Width 7/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 25-8MX12-1108, Timing Pulley, Steel, Black Oxide, (25-8MX12-1108)
- ZORO SELECT Barbed Hose Fitting, Straight, For 1 in Hose ID, Hose Barb x NPT, 1 in x 1 in, Brass, 6AFN7 (6AFN7)
- SNOWPLOW AFTERMARKET MANUFACTURING Snowplow Motor, 4.5 Dia, For Western 56133 (1306325)
- D&D 1162mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1162)
- CLIMAX METAL PRODUCTS 2C-150-Z Two-Piece Clamping Collar (2C-150-Z)
- CLIMAX METAL PRODUCTS M2C-20 Metric Two-Piece Clamping Collar (M2C-20)
- CLIMAX METAL PRODUCTS 1C-150-A One-Piece Clamping Collar (1C-150-A)
- CLIMAX METAL PRODUCTS LC-075 Lightweight Set Screw Collar (LC-075)
- CLIMAX METAL PRODUCTS C-100-BO Set Screw Collar (C-100-BO)
- CLIMAX METAL PRODUCTS C-137 Set Screw Collar (C-137)
- GLOBAL GSC-150-Z Set Screw Collar (GSC-150-Z)
- Climax Metal Products Couplings, Collars, & Adapters