Shop All Shaft Collars
Climax Metal Products
2C-037 Two-Piece Clamping Collar
Mfr # 2C-037
Zoro # G2282281
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-037
- Zoro # G2282281
- UPC # 044861234952
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 7/8 in |
Dimension Type | Inch |
Width | 3/8 in |
Screw Size | #6-32 x 3/8" |
Clearance Dia. | 1.062 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 1.06 in |
Collar Width | 3/8 in |
Collar Outside Diameter | 7/8 in |
Screw Thread Size | #6-32 |
Bore Diameter | 3/8 in |
Screw Length | 3/8 in |
For Shaft Diameter | 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.06 in, Collar Width 3/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, Bumper, 25 ft. X 1/4", ST, BR (AV5425 ELP)
- FESTO Standards-Based Cylinder DSBC-50-320-PPVA-N3 (DSBC-50-320-PPVA-N3)
- REELCRAFT Swivel, Hose Reel (S600248)
- TOMPKINS Hydraulic Fitting-Steel16MP-12FP SHORT HEX REDUCER (5406-E-16-12)
- CLIMAX METAL PRODUCTS C-100-KW Set Screw Collar with Keyway (C-100-KW)
- CLIMAX METAL PRODUCTS MC-05-S Metric Set Screw Collar (MC-05-S)
- CLIMAX METAL PRODUCTS C-031-S Set Screw Collar (C-031-S)
- CLIMAX METAL PRODUCTS 2C-156 Two-Piece Clamping Collar (2C-156)
- CLIMAX METAL PRODUCTS C-250 Set Screw Collar (C-250)
- CLIMAX METAL PRODUCTS 1C-031 One-Piece Clamping Collar (1C-031)
- RULAND SHAFT COLLAR MOUNTABLE (FHD-MCL-12-F)
- Climax Metal Products Shaft Collars