Shop All Shaft Collars
Climax Metal Products
2C-037-S Two-Piece Clamping Collar
Mfr # 2C-037-S
Zoro # G0351200
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8 in
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-037-S
- Zoro # G0351200
- UPC # 044861224885
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 7/8 in |
Dimension Type | Inch |
Width | 3/8 in |
Screw Size | #6-32 x 3/8" |
Clearance Dia. | 1.062 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 3/8 in |
Screw Thread Size | #6-32 |
Screw Length | 3/8 in |
Clearance Diameter | 1.06 in |
Collar Outside Diameter | 7/8 in |
Bore Diameter | 3/8 in |
Collar Width | 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.06 in, Collar Width 3/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE PX50 PARA-FLEX ELEMENT (PX50)
- MARATHON MOTORS SP Motor, Split-Ph, 1/2 HP, 60 Hz (5KH36LNA504)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.45 inch OD (2AK46x1)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES40 (WES40)
- CLIMAX METAL PRODUCTS 1C-143-Z One-Piece Clamping Collar (1C-143-Z)
- CLIMAX METAL PRODUCTS M2C-36 Metric Two-Piece Clamping Collar (M2C-36)
- CLIMAX METAL PRODUCTS 1C-300-A One-Piece Clamping Collar (1C-300-A)
- CLIMAX METAL PRODUCTS 2C-137-A Two-Piece Clamping Collar (2C-137-A)
- CLIMAX METAL PRODUCTS ISTC-200-12 One-Piece Threaded Clamping Collar (ISTC-200-12)
- CLIMAX METAL PRODUCTS 2C-025-S Two-Piece Clamping Collar (2C-025-S)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/4 In, SS (1L723)
- Climax Metal Products Couplings, Collars, & Adapters