Shop All Shaft Collars
Climax Metal Products
2C-037-A Two-Piece Clamping Collar
Mfr # 2C-037-A
Zoro # G2847875
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8 in
- Material Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-037-A
- Zoro # G2847875
- UPC # 044861125021
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 7/8 in |
Dimension Type | Inch |
Width | 3/8 in |
Screw Size | #6-32 x 3/8" |
Clearance Dia. | 1.062 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 1.06 in |
Screw Length | 3/8 in |
Collar Outside Diameter | 7/8 in |
Screw Thread Size | #6-32 |
Bore Diameter | 3/8 in |
For Shaft Diameter | 3/8 in |
Collar Width | 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.06 in, Collar Width 3/8 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt Sheave, 6.1 lb, Cast Iron (AK124H)
- DEWALT Belt Drive Portable Compressor, 25 gal. (DXCM251)
- DUPAGE Stainless Steel Hose Clamp, 5-3/4" To 7-3/4", Sae 116, 10PK (B116HS)
- PARKER Colorflow Needle Valve, Steel, 1/4-18, 5 GPM, 5000 PSI (N400S)
- CLIMAX METAL PRODUCTS M2C-28 Metric Two-Piece Clamping Collar (M2C-28)
- CLIMAX METAL PRODUCTS 2C-237-S Two-Piece Clamping Collar (2C-237-S)
- CLIMAX METAL PRODUCTS C-087-BO Set Screw Collar 3 Pack (C-087-BOX3)
- CLIMAX METAL PRODUCTS C-218-BO Set Screw Collar (C-218-BO)
- CLIMAX METAL PRODUCTS 1C-075-S One-Piece Clamping Collar (1C-075-S)
- CLIMAX METAL PRODUCTS H2C-400-S Two-Piece Clamping Collar (H2C-400-S)
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, Steel (SP-14-F)
- Climax Metal Products Couplings, Collars, & Adapters