Shop All Shaft Collars
Climax Metal Products
1C-300-S One-Piece Clamping Collar
Mfr # 1C-300-S
Zoro # G7238366
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 4 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-300-S
- Zoro # G7238366
- UPC # 044861128671
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3 in |
Outside Dia. | 4 1/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.562 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 4 1/4 in |
For Shaft Diameter | 3 in |
Screw Thread Size | 3/8"-24 |
Screw Length | 1 in |
Collar Width | 7/8 in |
Bore Diameter | 3 in |
Clearance Diameter | 4.56 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.56 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial/Deep Groove Ball Brg - 50 Mm Id X 110 Mm Od X 27 Mm W; Single Sealed (6310LB)
- ATLANTIC BLOWERS Regenerative Blower, 8.5 HP, 399 cfm (AB-800)
- DAYTON Capacitor-Start/Run Belt Drive Motor, 1 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG8)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B581000XXC)
- CLIMAX METAL PRODUCTS C-200-BO Set Screw Collar (C-200-BO)
- CLIMAX METAL PRODUCTS 2C-043 Two-Piece Clamping Collar (2C-043)
- CLIMAX METAL PRODUCTS 2C-137-S Two-Piece Clamping Collar (2C-137-S)
- CLIMAX METAL PRODUCTS ISTC-100-08 One-Piece Threaded Clamping Collar (ISTC-100-08)
- CLIMAX METAL PRODUCTS ISTC-150-12-S One-Piece Threaded Clamping Collar (ISTC-150-12-S)
- CLIMAX METAL PRODUCTS M1C-04-S Metric One-Piece Clamping Collar (M1C-04-S)
- GLOBAL G2SC-068-B Two-Piece Clamping Collar (G2SC-068-B)
- Climax Metal Products Couplings, Collars, & Adapters