Shop All Shaft Collars
Climax Metal Products
1C-300 One-Piece Clamping Collar
Mfr # 1C-300
Zoro # G7104797
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 4 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-300
- Zoro # G7104797
- UPC # 044861109786
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3 in |
Outside Dia. | 4 1/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.562 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 3 in |
Clearance Diameter | 4.56 in |
Screw Length | 1 in |
Bore Diameter | 3 in |
Collar Outside Diameter | 4 1/4 in |
Screw Thread Size | 3/8"-24 |
Collar Width | 7/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.56 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B60 (B60)
- LEGRIS Flow Control Regulator, Tube Sz 1/4 In (7045 56 11)
- FESTO Pushbutton Valve VHEF-P-B52-G18 (VHEF-P-B52-G18)
- GATES PowerGrip GT3 Belts - 2M and 3M, 684-3MGT-09 (684-3MGT-09)
- CLIMAX METAL PRODUCTS M2C-28 Metric Two-Piece Clamping Collar (M2C-28)
- CLIMAX METAL PRODUCTS C-050 Set Screw Collar (C-050)
- CLIMAX METAL PRODUCTS C-031-A Set Screw Collar (C-031-A)
- CLIMAX METAL PRODUCTS 2C-200-A Two-Piece Clamping Collar (2C-200-A)
- CLIMAX METAL PRODUCTS 1C-037-A One-Piece Clamping Collar (1C-037-A)
- CLIMAX METAL PRODUCTS C-106-A Set Screw Collar (C-106-A)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 1.1875", Steel, W 0.500" (SPK-19-F)
- Climax Metal Products Couplings, Collars, & Adapters