Shop All Shaft Collars
Climax Metal Products
1C-293 One-Piece Clamping Collar
Mfr # 1C-293
Zoro # G6701825
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 15/16 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-293
- Zoro # G6701825
- UPC # 044861190371
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 15/16 in |
Outside Dia. | 4 1/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.562 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 4 1/4 in |
Bore Diameter | 2 15/16 in |
Screw Thread Size | 3/8"-24 |
For Shaft Diameter | 2 15/16 in |
Clearance Diameter | 4.56 in |
Collar Width | 7/8 in |
Screw Length | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.56 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Dual Run Cap, 70/10 MFD, 440V, Round (PRCFD7010A)
- TOMPKINS Hydraulic Fitting-Steel08MOR-06MOR 90 (6807-08-06)
- BESTORQ Banded Cogged Belt, 59 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX56)
- TIMKEN INSERT COUPLING PARTS AND ACCESSORY (QF25INSERT)
- CLIMAX METAL PRODUCTS 2C-150 Two-Piece Clamping Collar (2C-150)
- CLIMAX METAL PRODUCTS H2C-037-S Two-Piece Clamping Collar Recessed Screw (H2C-037-S)
- CLIMAX METAL PRODUCTS H1C-100-A One-Piece Clamping Collar Recessed Screw (H1C-100-A)
- CLIMAX METAL PRODUCTS M1C-15 Metric One-Piece Clamping Collar (M1C-15)
- CLIMAX METAL PRODUCTS 1C-137 One-Piece Clamping Collar (1C-137)
- CLIMAX METAL PRODUCTS ISTC-037-24 One-Piece Threaded Clamping Collar (ISTC-037-24)
- RULAND Shaft Collar, Mountable, 1.25", Steel, Outside Dia.: 2-1/16" (OF-SP-20-F)
- Climax Metal Products Couplings, Collars, & Adapters