Shop All Shaft Collars
Climax Metal Products
1C-275-S One-Piece Clamping Collar
Mfr # 1C-275-S
Zoro # G6490504
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 3/4 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # 1C-275-S
- Zoro # G6490504
- UPC # 044861128589
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 3/4 in |
Outside Dia. | 4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.312 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 2 3/4 in |
Collar Width | 7/8 in |
Screw Length | 1 in |
Collar Outside Diameter | 4 in |
For Shaft Diameter | 2 3/4 in |
Screw Thread Size | 3/8"-24 |
Clearance Diameter | 4.31 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.31 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Capacitor, 189-227Mfd, 220/250V, Ms11051 (11051)
- FESTO Shock Absorber DYSR-8-8-Y5 (DYSR-8-8-Y5)
- POWERFLITE 4L490 49" Outside Length, 1/2" Top Width, 1 Ribs (4L490-2)
- FUJI ELECTRIC Cover, Inlet Filter (C-89)
- CLIMAX METAL PRODUCTS 1C-143-Z One-Piece Clamping Collar (1C-143-Z)
- CLIMAX METAL PRODUCTS H1C-325 One-Piece Clamping Collar (H1C-325)
- CLIMAX METAL PRODUCTS M1C-42-S Metric One-Piece Clamping Collar (M1C-42-S)
- CLIMAX METAL PRODUCTS 2C-168-S Two-Piece Clamping Collar (2C-168-S)
- CLIMAX METAL PRODUCTS ISTC-100-14 One-Piece Threaded Clamping Collar (ISTC-100-14)
- CLIMAX METAL PRODUCTS H2C-025-S Two-Piece Clamping Collar Recessed Screw (H2C-025-S)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/2-12 In, St (TSP-24-12-F)
- Climax Metal Products Shaft Collars