Shop All Shaft Collars
Climax Metal Products
1C-275 One-Piece Clamping Collar
Mfr # 1C-275
Zoro # G7002335
original price:
$43.35
13% off
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 3/4 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # 1C-275
- Zoro # G7002335
- UPC # 044861120941
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 3/4 in |
Outside Dia. | 4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.312 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 2 3/4 in |
Collar Outside Diameter | 4 in |
Screw Thread Size | 3/8"-24 |
Clearance Diameter | 4.31 in |
Collar Width | 7/8 in |
For Shaft Diameter | 2 3/4 in |
Screw Length | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.31 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hydraulic Impact Wrench, 7/16 In Chuck (H8508-1)
- ENERPAC Stop Ring (G385044)
- BANDO Metric V-Belts, Spb1600 (SPB1600)
- INGERSOLL-RAND Grease Tube Head, GTH-1 (IRTGTH-1)
- CLIMAX METAL PRODUCTS 1C-043 One-Piece Clamping Collar (1C-043)
- CLIMAX METAL PRODUCTS H2C-300 Two-Piece Clamping Collar Recessed Screw (H2C-300)
- CLIMAX METAL PRODUCTS 2C-118-A Two-Piece Clamping Collar (2C-118-A)
- CLIMAX METAL PRODUCTS H2C-100-S Two-Piece Clamping Collar Recessed Screw (H2C-100-S)
- CLIMAX METAL PRODUCTS C-012-BO Set Screw Collar (C-012-BO)
- CLIMAX METAL PRODUCTS 2C-056-Z Two-Piece Clamping Collar (2C-056-Z)
- J.W. WINCO GN707.2-30-B12-AL 2-Piece Split Set Collar (707.2-30-B12-AL)
- Climax Metal Products Couplings, Collars, & Adapters