Shop All Shaft Collars
Climax Metal Products
1C-250 One-Piece Clamping Collar
Mfr # 1C-250
Zoro # G6902077
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 1/2 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-250
- Zoro # G6902077
- UPC # 044861130377
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 1/2 in |
Outside Dia. | 3 3/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.062 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 2 1/2 in |
Clearance Diameter | 4.06 in |
Collar Width | 7/8 in |
Screw Length | 1 in |
Collar Outside Diameter | 3 3/4 in |
For Shaft Diameter | 2 1/2 in |
Screw Thread Size | 3/8"-24 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.06 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6205 C3, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Open (6205 C3)
- PARKER 0 1/2In Npt Pneumatic Flow Control Valve (32500419)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- GATES Bushing, Series 1610, Bore Dia 0.750 In (1610 .3/4)
- CLIMAX METAL PRODUCTS H1C-025 One-Piece Clamping Collar Recessed Screw (H1C-025)
- CLIMAX METAL PRODUCTS C-125 Set Screw Collar (C-125)
- CLIMAX METAL PRODUCTS M1C-13-S Metric One-Piece Clamping Collar (M1C-13-S)
- CLIMAX METAL PRODUCTS M1C-22 Metric One-Piece Clamping Collar (M1C-22)
- CLIMAX METAL PRODUCTS 2C-081 Two-Piece Clamping Collar (2C-081)
- CLIMAX METAL PRODUCTS C-031-DT Set Screw Collar (C-031-DT)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.8750", OD 42mm, Acetal (MCL-14E-P)
- Climax Metal Products Couplings, Collars, & Adapters