Shop All Shaft Collars
Climax Metal Products
1C-237 One-Piece Clamping Collar
Mfr # 1C-237
Zoro # G6942311
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 3 1/2 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-237
- Zoro # G6942311
- UPC # 044861133897
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 3/8 in |
Outside Dia. | 3 1/2 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.75 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 3/4 in |
Bore Diameter | 2 3/8 in |
Screw Thread Size | 5/16"-24 |
Clearance Diameter | 3.75 in |
For Shaft Diameter | 2 3/8 in |
Collar Outside Diameter | 3 1/2 in |
Screw Length | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.75 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hose Reel, Hand Crank, 1" IDx100 ft (1125-6-100)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, B (VEBM3558)
- SPEEDAIRE Air Cylinder, 4 in Bore, 3 in Stroke, NFPA Double Acting (5TEC0)
- LEGRIS Pneumatic Threshold Sensor, 1/8 In (7808 04 11)
- CLIMAX METAL PRODUCTS C-062 Set Screw Collar 3 Pack (C-062X3)
- CLIMAX METAL PRODUCTS 2C-100-A Two-Piece Clamping Collar (2C-100-A)
- CLIMAX METAL PRODUCTS ISTC-112-12 One-Piece Threaded Clamping Collar (ISTC-112-12)
- CLIMAX METAL PRODUCTS 1C-137 One-Piece Clamping Collar (1C-137)
- CLIMAX METAL PRODUCTS 1C-100 One-Piece Clamping Collar (1C-100)
- CLIMAX METAL PRODUCTS MC-12 Metric Set Screw Collar (MC-12)
- CLIMAX METAL PRODUCTS M1C-17 Metric One-Piece Clamping Collar (M1C-17)
- Climax Metal Products Shaft Collars