Shop All Shaft Collars
Climax Metal Products
1C-218 One-Piece Clamping Collar
Mfr # 1C-218
Zoro # G6888007
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 3 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # 1C-218
- Zoro # G6888007
- UPC # 044861123188
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 3/16 in |
Outside Dia. | 3 1/4 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.5 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 3.5 in |
Collar Width | 3/4 in |
Collar Outside Diameter | 3 1/4 in |
Bore Diameter | 2 3/16 in |
For Shaft Diameter | 2 3/16 in |
Screw Length | 1 in |
Screw Thread Size | 5/16"-24 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.5 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB CORPORATION OF AMERICA NB Corp SWS12-AJ 3/4" ID Clearance Adjustable Type Linear Bearing, Stainless Steel (SWS12-AJ)
- TRITAN BushedRlrChnSprkt, QuickDetach, SDS, 1/2in (40SDS36)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 22 # of Teeth (50BS22H X 1 1/2)
- MCGILL CF Series, Cam Follower, #CCF3/4SB (CCF3/4SB)
- CLIMAX METAL PRODUCTS H2C-175 Two-Piece Clamping Collar Recessed Screw (H2C-175)
- CLIMAX METAL PRODUCTS H1C-218 One-Piece Clamping Collar Recessed Screw (H1C-218)
- CLIMAX METAL PRODUCTS 1C-025-Z One-Piece Clamping Collar (1C-025-Z)
- CLIMAX METAL PRODUCTS 1C-150-Z One-Piece Clamping Collar (1C-150-Z)
- CLIMAX METAL PRODUCTS 2C-212 Two-Piece Clamping Collar (2C-212)
- CLIMAX METAL PRODUCTS H2C-237 Two-Piece Clamping Collar Recessed Screw (H2C-237)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (SP-24-F)
- Climax Metal Products Shaft Collars