Shop All Shaft Collars
Climax Metal Products
1C-200 One-Piece Clamping Collar
Mfr # 1C-200
Zoro # G6945321
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-200
- Zoro # G6945321
- UPC # 044861198995
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.312 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 1 in |
Collar Width | 11/16 in |
For Shaft Diameter | 2 in |
Collar Outside Diameter | 3 in |
Clearance Diameter | 3.31 in |
Bore Diameter | 2 in |
Screw Thread Size | 5/16"-24 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.31 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-331 AH (VPB-331 AH)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.125 Rod. (297076)
- DIXON Barb X Thread 1/4 in Hose I.D, 1/4"-18 Thread (2720404SS)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 15/16" Bore (RCJT 15/16)
- CLIMAX METAL PRODUCTS H2C-393 Two-Piece Clamping Collar (H2C-393)
- CLIMAX METAL PRODUCTS ISTC-100-14-S One-Piece Threaded Clamping Collar (ISTC-100-14-S)
- CLIMAX METAL PRODUCTS H2C-250 Two-Piece Clamping Collar Recessed Screw (H2C-250)
- CLIMAX METAL PRODUCTS C-075-S Set Screw Collar (C-075-S)
- CLIMAX METAL PRODUCTS H2C-062 Two-Piece Clamping Collar Recessed Screw (H2C-062)
- CLIMAX METAL PRODUCTS 1C-037-A One-Piece Clamping Collar (1C-037-A)
- RULAND Balanced Shaft Collar, 2pc, Bore 3.0000", Steel, OD 4 1/4" (SPB-48-F)
- Climax Metal Products Couplings, Collars, & Adapters