Shop All Shaft Collars
Climax Metal Products
1C-200-A One-Piece Clamping Collar
Mfr # 1C-200-A
Zoro # G0245169
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Material Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-200-A
- Zoro # G0245169
- UPC # 044861293331
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.313 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 11/16 in |
Screw Thread Size | 5/16"-24 |
Clearance Diameter | 3.31 in |
Bore Diameter | 2 in |
Screw Length | 1 in |
For Shaft Diameter | 2 in |
Collar Outside Diameter | 3 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.31 in, Collar Width 11/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 40 Chain Size, 3/4 Bore Dia., 36 # of Teeth (40B36)
- SKF NBR, single lip, grease seal, Bore-Tite (12565)
- SPRAYWAY PtFE Lubricant, Aerosol Can, 20 Oz. (SW289)
- DIXON King Cable Hose-Tool ST, 3/16", ID, 1/2"-2" (WSR3)
- CLIMAX METAL PRODUCTS C-050 Set Screw Collar 3 Pack (C-050X3)
- CLIMAX METAL PRODUCTS C-062 Set Screw Collar 3 Pack (C-062X3)
- CLIMAX METAL PRODUCTS M2C-32 Metric Two-Piece Clamping Collar (M2C-32)
- CLIMAX METAL PRODUCTS ISTC-031-24-S One-Piece Threaded Clamping Collar (ISTC-031-24-S)
- CLIMAX METAL PRODUCTS H2C-125 Two-Piece Clamping Collar Recessed Screw (H2C-125)
- CLIMAX METAL PRODUCTS 2C-200-S Two-Piece Clamping Collar (2C-200-S)
- CLIMAX METAL PRODUCTS 2C-087 Two-Piece Clamping Collar (2C-087)
- Climax Metal Products Couplings, Collars, & Adapters