Shop All Shaft Collars
Climax Metal Products
1C-187-S One-Piece Clamping Collar
Mfr # 1C-187-S
Zoro # G7155373
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 7/8 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # 1C-187-S
- Zoro # G7155373
- UPC # 044861197776
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 7/8 in |
Outside Dia. | 2 7/8 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.187 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 1 7/8 in |
Collar Outside Diameter | 2 7/8 in |
Screw Length | 1 in |
Bore Diameter | 1 7/8 in |
Clearance Diameter | 3.19 in |
Collar Width | 11/16 in |
Screw Thread Size | 5/16"-24 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.19 in, Collar Width 11/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56J Frame, 3,450 Nameplate RPM (SN1202)
- TRITAN Riveted Chain, Single Strand, Offset Link (50-1SS OSL)
- CONTINENTAL CONTITECH 5VX570 Cogged V-Belt, 57" Outside Length, 5/8" Top Width, 1 Ribs (5VX570)
- ELESA Oil level sight glass, HCFE.20-3/4 (HCFE.)
- CLIMAX METAL PRODUCTS C-168 Set Screw Collar (C-168)
- CLIMAX METAL PRODUCTS 2C-037-S Two-Piece Clamping Collar (2C-037-S)
- CLIMAX METAL PRODUCTS 2C-118 Two-Piece Clamping Collar (2C-118)
- CLIMAX METAL PRODUCTS H1C-100-A One-Piece Clamping Collar Recessed Screw (H1C-100-A)
- CLIMAX METAL PRODUCTS LC-075 Lightweight Set Screw Collar (LC-075)
- CLIMAX METAL PRODUCTS CR2C-125 Two-Piece Clamping Collar (CR2C-125)
- CLIMAX METAL PRODUCTS C-112-DT Set Screw Collar (C-112-DT)
- Climax Metal Products Couplings, Collars, & Adapters