Shop All Shaft Collars
Climax Metal Products
1C-187 One-Piece Clamping Collar
Mfr # 1C-187
Zoro # G6504915
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 7/8 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-187
- Zoro # G6504915
- UPC # 044861125090
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 7/8 in |
Outside Dia. | 2 7/8 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.187 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 1 in |
Collar Outside Diameter | 2 7/8 in |
Collar Width | 11/16 in |
Bore Diameter | 1 7/8 in |
Screw Thread Size | 5/16"-24 |
Clearance Diameter | 3.19 in |
For Shaft Diameter | 1 7/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.19 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Reel Roller for Large Cable Reels (39660)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S840 (S840)
- PLEWS Amflo Brass 1/4 in. I/M Style Coupler 3/8 in. Female 1 pc (C20-23B)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (SSF718-40K-B5-GS1)
- CLIMAX METAL PRODUCTS H2C-037-S Two-Piece Clamping Collar Recessed Screw (H2C-037-S)
- CLIMAX METAL PRODUCTS M2C-80-S Metric Two-Piece Clamping Collar (M2C-80-S)
- CLIMAX METAL PRODUCTS 2C-100-A Two-Piece Clamping Collar (2C-100-A)
- CLIMAX METAL PRODUCTS C-100-S Set Screw Collar (C-100-S)
- CLIMAX METAL PRODUCTS M1C-30 Metric One-Piece Clamping Collar (M1C-30)
- CLIMAX METAL PRODUCTS M1C-15 Metric One-Piece Clamping Collar (M1C-15)
- J.W. WINCO GN707.2-20-B6-ST 2-Piece Split Set Collar (6MOE0)
- Climax Metal Products Shaft Collars