Shop All Shaft Collars
Climax Metal Products
1C-175-A One-Piece Clamping Collar
Mfr # 1C-175-A
Zoro # G0412085
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 3/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-175-A
- Zoro # G0412085
- UPC # 044861296448
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/4 in |
Outside Dia. | 2 3/4 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.063 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 1 in |
Bore Diameter | 1 3/4 in |
Collar Width | 11/16 in |
For Shaft Diameter | 1 3/4 in |
Clearance Diameter | 3.06 in |
Collar Outside Diameter | 2 3/4 in |
Screw Thread Size | 5/16"-24 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.06 in, Collar Width 11/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAYDRI Fuel/Oil Hydraulic Filter Element (KQD6018-5)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Rust Inhibitor, Spray Can, 20 Oz. (17040)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 1" MP x 11/4" MP - 4100 psi (XCP4S-16,16MP-20MP,60 IN OAL)
- SMC Y Union, 12mm, TubexTube (KQ2U12-00A)
- CLIMAX METAL PRODUCTS 2C-300-A Two-Piece Clamping Collar (2C-300-A)
- CLIMAX METAL PRODUCTS 2C-018-Z Two-Piece Clamping Collar (2C-018-Z)
- CLIMAX METAL PRODUCTS 2C-068 Two-Piece Clamping Collar (2C-068)
- CLIMAX METAL PRODUCTS MC-03-S Metric Set Screw Collar (MC-03-S)
- CLIMAX METAL PRODUCTS 2C-193-S Two-Piece Clamping Collar (2C-193-S)
- CLIMAX METAL PRODUCTS C-050 Set Screw Collar (C-050)
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, Plastic (MSP-16-P)
- Climax Metal Products Shaft Collars