Shop All Shaft Collars
Climax Metal Products
1C-150-A One-Piece Clamping Collar
Mfr # 1C-150-A
Zoro # G2668611
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/2 in
- Material Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-150-A
- Zoro # G2668611
- UPC # 044861297728
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 3/8 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 x 3/4 in |
Clearance Dia. | 2.625 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 2 3/8 in |
Collar Width | 9/16 in |
Screw Length | 3/4 in |
Bore Diameter | 1 1/2 in |
For Shaft Diameter | 1 1/2 in |
Screw Thread Size | 1/4"-28 |
Clearance Diameter | 2.63 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.63 in, Collar Width 9/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Alloy Steel, 0.750 In D, 9 In (QS 3/4 L 9)
- NTN NTN 63203LLB, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 175 Mm W Double Sealed (63203LLB)
- MAIN FILTER SOFIMA HYDRAULICS RE15RT1 Replacement/Interchange Hydraulic Filter (MF0359442)
- VICKERS Single Vane Pump, 14 gpm, 2.78 cu. in./rev (02-137110-1)
- CLIMAX METAL PRODUCTS ISTC-050-13 One-Piece Threaded Clamping Collar (ISTC-050-13)
- CLIMAX METAL PRODUCTS C-125-2H @ 90 Two-Hole Set Screw Collar (C-125-2H @ 90)
- CLIMAX METAL PRODUCTS 1C-043-A One-Piece Clamping Collar (1C-043-A)
- CLIMAX METAL PRODUCTS C-050 Set Screw Collar (C-050)
- CLIMAX METAL PRODUCTS C-137-BO Set Screw Collar (C-137-BO)
- CLIMAX METAL PRODUCTS 2C-081-Z Two-Piece Clamping Collar (2C-081-Z)
- DAYTON NC-200 Acetal Set Screw Collar (1F522)
- Climax Metal Products Shaft Collars