Shop All Shaft Collars
Climax Metal Products
1C-125 One-Piece Clamping Collar
Mfr # 1C-125
Zoro # G9787321
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/4 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-125
- Zoro # G9787321
- UPC # 044861100103
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 1/16 in |
Dimension Type | Inch |
Width | 3/64 in |
Screw Size | 1/4"-28 x 3/4" |
Clearance Dia. | 2.312 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 2 1/16 in |
For Shaft Diameter | 1 1/4 in |
Screw Length | 3/4 in |
Bore Diameter | 1 1/4 in |
Screw Thread Size | 1/4"-28 |
Clearance Diameter | 2.31 in |
Collar Width | 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.31 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS RC-100-S-KW Set Screw Coupling with Keyway (RC-100-S-KW)
- TB WOODS Sure-Flex Coupling Spacer Hub, 7SC, Bore 1-3/8" (7SCH138)
- GREY PNEUMATIC NUT SPLITTER 5/16" 6" LONG (GPCH125)
- BVA HYDRAULICS HOSE HYD RUBBER 3/8"ID 10 FT 3/8"-18 NPTF ENDS, 10000PSI (CS3838C)
- CLIMAX METAL PRODUCTS C-143-S Set Screw Collar (C-143-S)
- CLIMAX METAL PRODUCTS C-050-2H @ 90 Two-Hole Set Screw Collar (C-050-2H @ 90)
- CLIMAX METAL PRODUCTS 1C-025-S One-Piece Clamping Collar (1C-025-S)
- CLIMAX METAL PRODUCTS 2C-075-KW Two-Piece Clamping Collar with Keyway (2C-075-KW)
- CLIMAX METAL PRODUCTS C-037-BO Set Screw Collar 3 Pack (C-037-BOX3)
- CLIMAX METAL PRODUCTS H1C-112 One-Piece Clamping Collar Recessed Screw (H1C-112)
- CLIMAX METAL PRODUCTS C-025 Set Screw Collar (C-025)
- Climax Metal Products Couplings, Collars, & Adapters