Shop All Shaft Collars
Climax Metal Products
1C-118 One-Piece Clamping Collar
Mfr # 1C-118
Zoro # G2848161
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/16 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # 1C-118
- Zoro # G2848161
- UPC # 044861110102
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/16 in |
Outside Dia. | 2 in |
Dimension Type | Inch |
Width | 3/64 in |
Screw Size | 1/4"-28 x 3/4" |
Clearance Dia. | 2.312 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 1 3/16 in |
Collar Width | 1/2 in |
Screw Length | 3/4 in |
For Shaft Diameter | 1 3/16 in |
Collar Outside Diameter | 2 1/16 in |
Clearance Diameter | 2.31 in |
Screw Thread Size | 1/4"-28 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.31 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS3211F-N02-11S)
- DAYTON CX136 Cogged V-Belt, 140" Outside Length, 7/8" Top Width, 1 Ribs (4FJ32)
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B13A)
- EATON AEROQUIP Bulk Hose, 1 1/8 In ID x 25 Ft, 625 PSI (FC300-20-25)
- CLIMAX METAL PRODUCTS D2C-062 Two-Piece Clamping Collar Double Wide (D2C-062)
- CLIMAX METAL PRODUCTS LC-031 Lightweight Set Screw Collar (LC-031)
- CLIMAX METAL PRODUCTS H1C-075-A One-Piece Clamping Collar Recessed Screw (H1C-075-A)
- CLIMAX METAL PRODUCTS C-018-DT Set Screw Collar (C-018-DT)
- CLIMAX METAL PRODUCTS C-050-DT Set Screw Collar (C-050-DT)
- CLIMAX METAL PRODUCTS 2C-175-Z Two-Piece Clamping Collar (2C-175-Z)
- CLIMAX METAL PRODUCTS CRC-075 Set Screw Collar (CRC-075)
- Climax Metal Products Couplings, Collars, & Adapters