Shop All Shaft Collars
Climax Metal Products
1C-112 One-Piece Clamping Collar
Mfr # 1C-112
Zoro # G2848170
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/8 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-112
- Zoro # G2848170
- UPC # 044861123003
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/8 in |
Outside Dia. | 1 7/8 in |
Dimension Type | Inch |
Width | 3/64 in |
Screw Size | 1/4"-28 x 3/4" |
Clearance Dia. | 2.187 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 1 1/8 in |
Collar Outside Diameter | 1 7/8 in |
For Shaft Diameter | 1 1/8 in |
Screw Thread Size | 1/4"-28 |
Screw Length | 3/4 in |
Collar Width | 1/2 in |
Clearance Diameter | 2.19 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.19 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD AC Gearmotor, 752 in-lb Max. Torque, 44 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK172.1-71L/4, 38.75)
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 7/8" Top Width, 1 Ribs (0405070-DRIVE)
- CAMOZZI 1/4" Filter Regulator (MC104-DS11)
- MARTIN SPROCKET & GEAR A PLATE - 80 CHAIN AND BELOW - DIRECT BORE (80A9)
- CLIMAX METAL PRODUCTS 1C-268-S One-Piece Clamping Collar (1C-268-S)
- CLIMAX METAL PRODUCTS C-068 Set Screw Collar (C-068)
- CLIMAX METAL PRODUCTS C-106-BO Set Screw Collar (C-106-BO)
- CLIMAX METAL PRODUCTS M1C-09 Metric One-Piece Clamping Collar (M1C-09)
- CLIMAX METAL PRODUCTS NC-100 Acetal Set Screw Collar (NC-100)
- CLIMAX METAL PRODUCTS C-175-BO Set Screw Collar (C-175-BO)
- RULAND Shaft Collar, Clamp, 1Pc, 25mm, Alum (MCL-25-A)
- Climax Metal Products Couplings, Collars, & Adapters