Shop All Shaft Collars
Climax Metal Products
1C-087-A One-Piece Clamping Collar
Mfr # 1C-087-A
Zoro # G2668657
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/8 in
- Material Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-087-A
- Zoro # G2668657
- UPC # 044861291115
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 1 5/8 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 x 5/8 in |
Clearance Dia. | 1.938 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 7/8 in |
Collar Outside Diameter | 1 5/8 in |
Collar Width | 1/2 in |
Screw Thread Size | 1/4"-28 |
Bore Diameter | 7/8 in |
Screw Length | 5/8 in |
Clearance Diameter | 1.94 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.94 in, Collar Width 1/2 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Short Block Assembly, .4 HP In-Line (45299)
- TRANSAIR Fitting, Wall Bracket, For 12.70mm (6640 17 22GR)
- DIXON Air King, Safety Pin, 0.091" (AKSP25)
- CRC Battery Terminal Protector, 12 oz (03175)
- CLIMAX METAL PRODUCTS 2C-231 Two-Piece Clamping Collar (2C-231)
- CLIMAX METAL PRODUCTS H2C-443 Two-Piece Clamping Collar (H2C-443)
- CLIMAX METAL PRODUCTS 1C-218 One-Piece Clamping Collar (1C-218)
- CLIMAX METAL PRODUCTS LC-125 Lightweight Set Screw Collar (LC-125)
- CLIMAX METAL PRODUCTS LC-075 Lightweight Set Screw Collar (LC-075)
- CLIMAX METAL PRODUCTS H2C-593 Two-Piece Clamping Collar (H2C-593)
- CLIMAX METAL PRODUCTS 2C-287 Two-Piece Clamping Collar (2C-287)
- Climax Metal Products Couplings, Collars, & Adapters