Shop All Shaft Collars
Climax Metal Products
1C-062 One-Piece Clamping Collar
Mfr # 1C-062
Zoro # G2108465
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 3/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-062
- Zoro # G2108465
- UPC # 044861183724
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 3/10 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | #10-32 x 1/2" |
Clearance Dia. | 1.562 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 5/8 in |
Collar Outside Diameter | 1 5/16 in |
Screw Length | 1/2 in |
Clearance Diameter | 1.56 in |
Bore Diameter | 5/8 in |
Collar Width | 7/16 in |
Screw Thread Size | #10-32 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.56 in, Collar Width 7/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore (NPL-19)
- TOMPKINS Hydraulic Fitting-SteelLIGHT DIN CAP AND PLUG KIT (CAP PLUG KIT-DIN LIGHT)
- JET-LUBE 14 oz General Purpose Lubricant Cartridge clear (70550)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (EZ-501-8MP)
- CLIMAX METAL PRODUCTS C-075 Set Screw Collar 3 Pack (C-075X3)
- CLIMAX METAL PRODUCTS 2C-125 Two-Piece Clamping Collar (2C-125)
- CLIMAX METAL PRODUCTS M2C-50 Metric Two-Piece Clamping Collar (M2C-50)
- CLIMAX METAL PRODUCTS ISTC-150-12-S One-Piece Threaded Clamping Collar (ISTC-150-12-S)
- CLIMAX METAL PRODUCTS 2C-062 Two-Piece Clamping Collar (2C-062)
- CLIMAX METAL PRODUCTS C-050 Set Screw Collar (C-050)
- RULAND Shaft Collar, Clamp, 1Pc, 2 In, Steel (WCL-32-F)
- Climax Metal Products Shaft Collars