Shop All Shaft Collars
Climax Metal Products
1C-062-A One-Piece Clamping Collar
Mfr # 1C-062-A
Zoro # G2668675
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8 in
- Material Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-062-A
- Zoro # G2668675
- UPC # 044861295557
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 5/16 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | 10-32 x 1/2 in |
Clearance Dia. | 1.563 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 1 5/16 in |
Collar Width | 7/16 in |
Clearance Diameter | 1.56 in |
For Shaft Diameter | 5/8 in |
Screw Thread Size | #10-32 |
Screw Length | 1/2 in |
Bore Diameter | 5/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.56 in, Collar Width 7/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-100-13)
- SOLBERG Silencer, 1 MNPT Out, 42 Max CFM (SLCRT100)
- SWING Coupler, TST, SC-B1, 3/8" Female NPT (20500312)
- CLIMAX METAL PRODUCTS MC-36-S Metric Set Screw Collar (MC-36-S)
- CLIMAX METAL PRODUCTS 2C-162 Two-Piece Clamping Collar (2C-162)
- CLIMAX METAL PRODUCTS C-100-BO 3 Pack (C-100-BOX3)
- CLIMAX METAL PRODUCTS 2C-100 Two-Piece Clamping Collar (2C-100)
- CLIMAX METAL PRODUCTS 2C-043-S Two-Piece Clamping Collar (2C-043-S)
- CLIMAX METAL PRODUCTS C-025 Set Screw Collar 3 Pack (C-025X3)
- CLIMAX METAL PRODUCTS C-150-BO Set Screw Collar (C-150-BO)
- Climax Metal Products Shaft Collars