Shop All Shaft Collars
Climax Metal Products
1C-050 One-Piece Clamping Collar
Mfr # 1C-050
Zoro # G0471716
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-050
- Zoro # G0471716
- UPC # 044861134542
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 13/32 in |
Screw Size | #8-32 x 1/2" |
Clearance Dia. | 1.375 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 7/16 in |
Screw Length | 1/2 in |
Clearance Diameter | 1.38 in |
Collar Outside Diameter | 1 1/8 in |
For Shaft Diameter | 1/2 in |
Screw Thread Size | #8-32 |
Bore Diameter | 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.38 in, Collar Width 7/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6209 RS1, Single Row Ball Brgs, 6209 RS1 (6209 RS1)
- TRITAN Insert Ball Brng, HC, 1-3/16 dia, 4386.02lb (HC206-19)
- GLOBAL GSC-100-B Set Screw Collar (GSC-100-B)
- DAYTON Ball Bushing Bearing, Closed, Bore 1 In (2CNL3)
- CLIMAX METAL PRODUCTS 2C-181-S Two-Piece Clamping Collar (2C-181-S)
- CLIMAX METAL PRODUCTS 1C-087 One-Piece Clamping Collar (1C-087)
- CLIMAX METAL PRODUCTS C-150-KW Set Screw Collar with Keyway (C-150-KW)
- CLIMAX METAL PRODUCTS M1C-50 Metric One-Piece Clamping Collar (M1C-50)
- CLIMAX METAL PRODUCTS D2C-050-A Two-Piece Clamping Collar Double Wide (D2C-050-A)
- CLIMAX METAL PRODUCTS C-300-BO Set Screw Collar (C-300-BO)
- RULAND Shaft Collar, 3/8" Hex Bore, Steel, Collar Style: Clamp (SP-6HX-F)
- Climax Metal Products Shaft Collars