Shop All Shaft Collars
Climax Metal Products
1C-050-A One-Piece Clamping Collar
Mfr # 1C-050-A
Zoro # G2668681
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in
- Material Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # 1C-050-A
- Zoro # G2668681
- UPC # 044861296745
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 13/32 in |
Screw Size | 8-32 x 1/2 in |
Clearance Dia. | 1.375 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 1.38 in |
Screw Thread Size | #8-32 |
Collar Outside Diameter | 1 1/8 in |
Bore Diameter | 1/2 in |
Screw Length | 1/2 in |
For Shaft Diameter | 1/2 in |
Collar Width | 7/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.38 in, Collar Width 7/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DCM Skirt Mount, Condenser Fan, 12" (TA12R2002)
- FLEXZILLA Air Hose, 1/2" x 100, 3/8" MNPT Fitting (HFZ12100YW3)
- RULAND Coupling, Bellows Clamp, Bore 8x8 mm (MBC25-8-8-A)
- DODGE D-Flex Type E Coupling Sleeve, 07 Coupling, 2-3/16 in L, 4-11/16 in OD, 5250 rpm Max, EPDM Rubber (022193)
- CLIMAX METAL PRODUCTS 1C-137 One-Piece Clamping Collar (1C-137)
- CLIMAX METAL PRODUCTS MC-05 Metric Set Screw Collar (MC-05)
- CLIMAX METAL PRODUCTS M1C-75 Metric One-Piece Clamping Collar (M1C-75)
- CLIMAX METAL PRODUCTS ISTC-150-12 One-Piece Threaded Clamping Collar (ISTC-150-12)
- CLIMAX METAL PRODUCTS C-015 Set Screw Collar (C-015)
- CLIMAX METAL PRODUCTS H2C-400-S Two-Piece Clamping Collar (H2C-400-S)
- CLIMAX METAL PRODUCTS M2C-21 Metric Two-Piece Clamping Collar (M2C-21)
- Climax Metal Products Shaft Collars