Shop All Shaft Collars
Climax Metal Products
1C-043 One-Piece Clamping Collar
Mfr # 1C-043
Zoro # G2108471
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/16 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-043
- Zoro # G2108471
- UPC # 044861102947
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/16 in |
Outside Dia. | 15/16 in |
Dimension Type | Inch |
Width | 3/8 in |
Screw Size | #6-32 x 3/8" |
Clearance Dia. | 1.125 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 3/8 in |
Screw Thread Size | #6-32 |
Collar Width | 3/8 in |
For Shaft Diameter | 7/16 in |
Bore Diameter | 7/16 in |
Collar Outside Diameter | 15/16 in |
Clearance Diameter | 1.13 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 15/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.13 in, Collar Width 3/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 1Pc, 7/16 In, Steel (1L659)
- D&D Timing Belt, L, 0.75 x 30in PL, T80 (300L075)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 85mm Bore Dia., 150mm OD, 28mm W, C3 Internal Clearance (6217 2RS/C3 PRX)
- BESTORQ 5VX850/06 Banded Cogged Belt, 85 in Outside Length, 5/8 in Top Width, 6 Ribs (5VX850/06)
- CLIMAX METAL PRODUCTS D2C-087 Two-Piece Clamping Collar Double Wide (D2C-087)
- CLIMAX METAL PRODUCTS C-037-BO Set Screw Collar 3 Pack (C-037-BOX3)
- CLIMAX METAL PRODUCTS C-300-S Set Screw Collar (C-300-S)
- CLIMAX METAL PRODUCTS M2C-32-S Metric Two-Piece Clamping Collar (M2C-32-S)
- CLIMAX METAL PRODUCTS 2C-175-S Two-Piece Clamping Collar (2C-175-S)
- CLIMAX METAL PRODUCTS H2C-343 Two-Piece Clamping Collar (H2C-343)
- CLIMAX METAL PRODUCTS D2C-100-A Two-Piece Clamping Collar Double Wide (D2C-100-A)
- Climax Metal Products Couplings, Collars, & Adapters