Shop All Shaft Collars
Climax Metal Products
1C-043-A One-Piece Clamping Collar
Mfr # 1C-043-A
Zoro # G2668690
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/16 in
- Material Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # 1C-043-A
- Zoro # G2668690
- UPC # 044861296981
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/16 in |
Outside Dia. | 15/16 in |
Dimension Type | Inch |
Width | 3/8 in |
Screw Size | 6-32 x 3/8 in |
Clearance Dia. | 1.125 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 7/16 in |
Screw Thread Size | #6-32 |
Bore Diameter | 7/16 in |
Collar Outside Diameter | 15/16 in |
Collar Width | 3/8 in |
Clearance Diameter | 1.13 in |
Screw Length | 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 15/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.13 in, Collar Width 3/8 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP19)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.75-in. Bore Dia., 2.3125-in. OD, 1.25-in. W (MR28)
- MILTON INDUSTRIES $FLEX HOSE 1/4x50' SWIVEL 1/4 MNPT (MI1623-2)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 5/16-24 (NMR5S)
- CLIMAX METAL PRODUCTS TC-050-20-S One-Piece Threaded Clamping Collar Recessed Screw (TC-050-20-S)
- CLIMAX METAL PRODUCTS C-118-BO Set Screw Collar (C-118-BO)
- CLIMAX METAL PRODUCTS C-031-A Set Screw Collar (C-031-A)
- CLIMAX METAL PRODUCTS 2C-225 Two-Piece Clamping Collar (2C-225)
- CLIMAX METAL PRODUCTS M2C-34 Metric Two-Piece Clamping Collar (M2C-34)
- CLIMAX METAL PRODUCTS C-075-DT Set Screw Collar (C-075-DT)
- CLIMAX METAL PRODUCTS C-012-BO Set Screw Collar (C-012-BO)
- Climax Metal Products Shaft Collars