Shop All Shaft Collars
Climax Metal Products
1C-037-S One-Piece Clamping Collar
Mfr # 1C-037-S
Zoro # G2108508
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-037-S
- Zoro # G2108508
- UPC # 044861191361
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 7/8 in |
Dimension Type | Inch |
Width | 3/8 in |
Screw Size | #6-32 x 3/8" |
Clearance Dia. | 1.062 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 1.06 in |
Bore Diameter | 3/8 in |
Screw Length | 3/8 in |
Collar Outside Diameter | 7/8 in |
Screw Thread Size | #6-32 |
Collar Width | 3/8 in |
For Shaft Diameter | 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.06 in, Collar Width 3/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 25 feet Solid Fittings + Gun (HR14-025B)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (324-388)
- ZORO SELECT QD Bushing, Series F, Bore 2-5/8 In (F258)
- DAYTON Radial Bearing, DBL Shield, 0.250 In. Bore (1ZGC2)
- CLIMAX METAL PRODUCTS 1C-087 One-Piece Clamping Collar (1C-087)
- CLIMAX METAL PRODUCTS C-043-S Set Screw Collar (C-043-S)
- CLIMAX METAL PRODUCTS D2C-087-S Two-Piece Clamping Collar Double Wide (D2C-087-S)
- CLIMAX METAL PRODUCTS 1C-118 One-Piece Clamping Collar (1C-118)
- CLIMAX METAL PRODUCTS LC-031 Lightweight Set Screw Collar (LC-031)
- CLIMAX METAL PRODUCTS 1C-087-S One-Piece Clamping Collar (1C-087-S)
- CLIMAX METAL PRODUCTS MC-12-S Metric Set Screw Collar (MC-12-S)
- Climax Metal Products Shaft Collars