Shop All Shaft Collars
Climax Metal Products
1C-037 One-Piece Clamping Collar
Mfr # 1C-037
Zoro # G2108480
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-037
- Zoro # G2108480
- UPC # 044861103579
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 7/8 in |
Dimension Type | Inch |
Width | 3/8 in |
Screw Size | #6-32 x 3/8" |
Clearance Dia. | 1.062 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 3/8 in |
For Shaft Diameter | 3/8 in |
Bore Diameter | 3/8 in |
Collar Width | 3/8 in |
Clearance Diameter | 1.06 in |
Screw Thread Size | #6-32 |
Collar Outside Diameter | 7/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.06 in, Collar Width 3/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 8 In Stroke (218-349)
- NATIONAL Small Bore Inch Seal, 413246N (413246N)
- PIX Belt, B, 21/32 x 96 in. OC, 2 Band (2HB93)
- BREEZE Hose Clamp, GP, SAE 88, Zinc, PK10 (62088H)
- CLIMAX METAL PRODUCTS 2C-081 Two-Piece Clamping Collar (2C-081)
- CLIMAX METAL PRODUCTS C-068-S Set Screw Collar (C-068-S)
- CLIMAX METAL PRODUCTS 2C-212 Two-Piece Clamping Collar (2C-212)
- CLIMAX METAL PRODUCTS H2C-350-S Two-Piece Clamping Collar (H2C-350-S)
- CLIMAX METAL PRODUCTS H1C-100 One-Piece Clamping Collar Recessed Screw (H1C-100)
- CLIMAX METAL PRODUCTS C-150-KW Set Screw Collar with Keyway (C-150-KW)
- GLOBAL G2SC-218-B Two-Piece Clamping Collar (G2SC-218-B)
- Climax Metal Products Shaft Collars