Shop All Shaft Collars
Climax Metal Products
1C-037-A One-Piece Clamping Collar
Mfr # 1C-037-A
Zoro # G2668709
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8 in
- Material Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-037-A
- Zoro # G2668709
- UPC # 044861295120
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 7/8 in |
Dimension Type | Inch |
Width | 3/8 in |
Screw Size | 6-32 x 3/8 in |
Clearance Dia. | 1.063 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 7/8 in |
Collar Width | 3/8 in |
Screw Thread Size | #6-32 |
Clearance Diameter | 1.06 in |
Bore Diameter | 3/8 in |
For Shaft Diameter | 3/8 in |
Screw Length | 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.06 in, Collar Width 3/8 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air/Oil Separator replacement for P97A120 / WIX (B1AS0001303)
- SMC Male Elbow, 90 Deg, 5/16 in., TubexMNPT (KQ2L09-35AS)
- BESTORQ Banded Cogged Belt, 55 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX550)
- CAMOZZI #6900 08-00, Plug #Nylon, 1/2" OD (6900 08-00)
- CLIMAX METAL PRODUCTS 1C-125 One-Piece Clamping Collar (1C-125)
- CLIMAX METAL PRODUCTS TC-010-32-S One-Piece Threaded Clamping Collar Recessed Screw (TC-010-32-S)
- CLIMAX METAL PRODUCTS H2C-600 Two-Piece Clamping Collar (H2C-600)
- CLIMAX METAL PRODUCTS 1C-143 One-Piece Clamping Collar (1C-143)
- CLIMAX METAL PRODUCTS M1C-06-S Metric One-Piece Clamping Collar (M1C-06-S)
- CLIMAX METAL PRODUCTS H2C-275 Two-Piece Clamping Collar Recessed Screw (H2C-275)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-1/2 In, St (3ZN85)
- Climax Metal Products Shaft Collars