Shop All Shaft Collars
Climax Metal Products
1C-031 One-Piece Clamping Collar
Mfr # 1C-031
Zoro # G0471725
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 11/16 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-031
- Zoro # G0471725
- UPC # 044861128701
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/16 in |
Outside Dia. | 11/16 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | #4-40 x 3/8" |
Clearance Dia. | 0.875 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 3/8 in |
For Shaft Diameter | 5/16 in |
Clearance Diameter | 0.88 in |
Bore Diameter | 5/16 in |
Collar Width | 5/16 in |
Collar Outside Diameter | 11/16 in |
Screw Thread Size | #4-40 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 11/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.88 in, Collar Width 5/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON MNPT 3/4"xHose, Barb, 1" (1021612C)
- DAYTON 4L310 V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (4L310)
- HHIP TPGB-321 TiN Coated C-6 Carbide Insert (6025-0321)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZR07525-10-31-G)
- CLIMAX METAL PRODUCTS 1C-018 One-Piece Clamping Collar (1C-018)
- CLIMAX METAL PRODUCTS N2C-075 Acetal Two-Piece Clamping Collar (N2C-075)
- CLIMAX METAL PRODUCTS 2C-100-S Two-Piece Clamping Collar (2C-100-S)
- CLIMAX METAL PRODUCTS H1C-050 One-Piece Clamping Collar Recessed Screw (H1C-050)
- CLIMAX METAL PRODUCTS 1C-293 One-Piece Clamping Collar (1C-293)
- CLIMAX METAL PRODUCTS C-143-BO Set Screw Collar (C-143-BO)
- CLIMAX METAL PRODUCTS 2C-031 Two-Piece Clamping Collar (2C-031)
- Climax Metal Products Shaft Collars