Shop All Shaft Collars
Climax Metal Products
1C-025-S One-Piece Clamping Collar
Mfr # 1C-025-S
Zoro # G0351255
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 11/16 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-025-S
- Zoro # G0351255
- UPC # 044861191521
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 11/16 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | #4-40 x 3/8" |
Clearance Dia. | 0.875 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 5/16 in |
For Shaft Diameter | 1/4 in |
Screw Thread Size | #4-40 |
Collar Outside Diameter | 11/16 in |
Clearance Diameter | 0.88 in |
Bore Diameter | 1/4 in |
Screw Length | 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 11/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.88 in, Collar Width 5/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSL-1/4-8 (QSL-1/4-8)
- FESTO Compact Cylinder ADN-32-50-A-PPS-A (ADN-32-50-A-PPS-A)
- AIRMASTER FAN Motor For Emc42D (06493)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 200ft (1125-4-200-SP)
- CLIMAX METAL PRODUCTS 1C-031-S One-Piece Clamping Collar (1C-031-S)
- CLIMAX METAL PRODUCTS 1C-012-S One-Piece Clamping Collar (1C-012-S)
- CLIMAX METAL PRODUCTS M1C-32 Metric One-Piece Clamping Collar (M1C-32)
- CLIMAX METAL PRODUCTS H2C-350-S Two-Piece Clamping Collar (H2C-350-S)
- CLIMAX METAL PRODUCTS H2C-400 Two-Piece Clamping Collar (H2C-400)
- CLIMAX METAL PRODUCTS H2C-150 Two-Piece Clamping Collar Recessed Screw (H2C-150)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/8 In, Steel (1L665)
- Climax Metal Products Couplings, Collars, & Adapters