Shop All Shaft Collars
Climax Metal Products
1C-025-A One-Piece Clamping Collar
Mfr # 1C-025-A
Zoro # G2668727
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/4 in
- Material Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-025-A
- Zoro # G2668727
- UPC # 044861296158
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 11/16 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | 4-40 x 3/8 in |
Clearance Dia. | 0.875 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 1/4 in |
Screw Thread Size | #4-40 |
Collar Outside Diameter | 11/16 in |
Collar Width | 5/16 in |
Clearance Diameter | 0.88 in |
Screw Length | 3/8 in |
Bore Diameter | 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 11/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.88 in, Collar Width 5/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PEN-6X1-BL (PEN-6X1-BL)
- LOC-LINE Sheet Metal Duct Adapter, 3In, PK10 (89327AS)
- CONTINENTAL 1/2" ID x 300 ft PVC Bulk Agricultural/Lawn Spray Hose OR (20012641)
- ZORO SELECT Worm Gear Hose Clamp, 3/8 to 7/8 in, 201 Stainless Steel, 6 SAE Number, 10 Pack (5706)
- CLIMAX METAL PRODUCTS 1C-200-A One-Piece Clamping Collar (1C-200-A)
- CLIMAX METAL PRODUCTS M2C-40 Metric Two-Piece Clamping Collar (M2C-40)
- CLIMAX METAL PRODUCTS C-250-BO Set Screw Collar (C-250-BO)
- CLIMAX METAL PRODUCTS C-062-BO Set Screw Collar 3 Pack (C-062-BOX3)
- CLIMAX METAL PRODUCTS CRC-012 Set Screw Collar (CRC-012)
- CLIMAX METAL PRODUCTS C-300-A Set Screw Collar (C-300-A)
- RULAND Shaft Collar, Threaded, 1Pc, 1-3/4-16 In, St (TCL-28-16-F)
- Climax Metal Products Shaft Collars