Shop All Shaft Collars
Climax Metal Products
1C-018-A One-Piece Clamping Collar
Mfr # 1C-018-A
Zoro # G2668736
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 11/16 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-018-A
- Zoro # G2668736
- UPC # 044861293225
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/16 in |
Outside Dia. | 11/16 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | 4-40 x 3/8 in |
Clearance Dia. | 0.875 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 5/16 in |
Bore Diameter | 3/16 in |
For Shaft Diameter | 3/16 in |
Clearance Diameter | 0.88 in |
Screw Thread Size | #4-40 |
Screw Length | 3/8 in |
Collar Outside Diameter | 11/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 11/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.88 in, Collar Width 5/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 2'' Reducing Bushing (R367)
- PRIMEFIT T/Automotive Coupler Steel 3/8-in. x 1/4-in. Male NPT, 10PK (TC3814MS-B10-P)
- BOWER Tapered Roller Bearing Cup - Single Cup; 5.909 In Od X 1.4375 In W; Case Carburized Steel (742)
- MILTON H Style Coupler, 1/4" MNPT (S-1834)
- CLIMAX METAL PRODUCTS 1C-031-A One-Piece Clamping Collar (1C-031-A)
- CLIMAX METAL PRODUCTS 1C-075-A One-Piece Clamping Collar (1C-075-A)
- CLIMAX METAL PRODUCTS C-200-DT Set Screw Collar (C-200-DT)
- CLIMAX METAL PRODUCTS M1C-12-S Metric One-Piece Clamping Collar (M1C-12-S)
- CLIMAX METAL PRODUCTS N2C-050 Acetal Two-Piece Clamping Collar (N2C-050)
- CLIMAX METAL PRODUCTS H2C-050-S Two-Piece Clamping Collar Recessed Screw (H2C-050-S)
- CLIMAX METAL PRODUCTS C-031 Set Screw Collar (C-031)
- Climax Metal Products Couplings, Collars, & Adapters