Shop All Shaft Collars
Climax Metal Products
1C-012 One-Piece Clamping Collar
Mfr # 1C-012
Zoro # G0471731
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/8 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # 1C-012
- Zoro # G0471731
- UPC # 044861134870
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/8 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | #4-40 x 3/8" |
Clearance Dia. | 0.875 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 1/8 in |
Collar Outside Diameter | 11/16 in |
Screw Length | 3/8 in |
Screw Thread Size | #4-40 |
For Shaft Diameter | 1/8 in |
Collar Width | 5/16 in |
Clearance Diameter | 0.88 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 11/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.88 in, Collar Width 5/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Motor 15Hp 4P 254Tc Wfa2 (01518OT3E254TC-W40)
- FESTO Push-In T-Connector QST-8 (QST-8)
- DYNABRADE Carbide Burr Kit, 1/4" Shank, 8 pcs (93350)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1/2"-14 Thread Size (FET-501-8FP)
- CLIMAX METAL PRODUCTS 2C-062 Two-Piece Clamping Collar (2C-062)
- CLIMAX METAL PRODUCTS D2C-025 Two-Piece Clamping Collar Double Wide (D2C-025)
- CLIMAX METAL PRODUCTS 2C-225 Two-Piece Clamping Collar (2C-225)
- CLIMAX METAL PRODUCTS C-200 Set Screw Collar (C-200)
- CLIMAX METAL PRODUCTS 1C-175 One-Piece Clamping Collar (1C-175)
- CLIMAX METAL PRODUCTS C-100 Set Screw Collar (C-100)
- RULAND Shaft Collar, Clamp, 1Pc, 5/16 In, Steel (CL-5-F)
- Climax Metal Products Shaft Collars