Shop All Entrance Mats
Climatex
Scraper Mat, Black, 36" W x
Mfr # 9G-018-36C-6
Zoro # G2725821
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 6 ft
- Color Black
- Backing Material and Surface Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climatex
- MFR # 9G-018-36C-6
- Zoro # G2725821
- UPC # 751315700115
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 6 ft |
Details
Item | Scraper Mat |
Color | Black |
Backing Material and Surface Material | Rubber |
Description
Scraper Mat,Indr/Outdr,Rbr,Blk,36 In.x6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH7X0025NF)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-BK)
- JACKSON SAFETY HHIS Hard Hat Adaptor for Face Shield, For Use With Face Shields Black, Red, 6 PK (38426)
- ZORO SELECT Flagging Tape, Orange, Polyethylene, 1 3/16 in Roll Width, 300 ft Long, 2 mil Thick, UV Resistant (1EC25)
- CLIMATEX Scraper Mat, Black, 36" W x (9G-018-36C-20)
- JOHNS MANVILLE 90003721 R19 15 in. x 39 ft. 2 in. Unfaced Roll (JO576615)
- CAROLINES TREASURES 24 x 36 in. Tibetan Spaniel Love Indoor or Outdoor Mat (CK5240JMAT)
- NOTRAX Entrance Mat, Black, 6 ft. W x 8 ft. L (141S0068BL)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (125S0046CH)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (EGDDF030804)
- WIRTHCO ENGINEERING Funnel King® Multi-Use Mat Boot Tray - 40098 (40098)
- Climatex Floor Mats