Shop All Entrance Mats
Climatex
Scraper Mat, Black, 36" W x
Mfr # 9G-018-36C-20
Zoro # G2725970
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Length 20 ft
- Color Black
- Backing Material and Surface Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climatex
- MFR # 9G-018-36C-20
- Zoro # G2725970
- UPC # 751315700139
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 36 in |
Overall Length | 20 ft |
Details
Item | Scraper Mat |
Color | Black |
Backing Material and Surface Material | Rubber |
Description
Scrpr Mat,Rbr,Indr/Outdr,Blk,36 In.x20 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Disposable Gloves, Latex, Blue, L, 1 PR (88-356)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL174UV50)
- MCR SAFETY Knit Gloves, S, knit Cuff, Beige, PK12 (9018CS)
- DIXON Female GHT Swivel x MNPT, 1/2" (5041208C)
- CLIMATEX Scraper Mat, Black, 36" W x (9G-018-36C-6)
- GUARDIAN FLOOR PROTECTION WtrGrd Wiper Scraper Indoor Mat, Charcoal (or Charcoal Gray), 36" W x 10 ft L (MLLWG031004)
- CAROLINES TREASURES 24 x 36 in. American Landrace Pig Love Indoor or Outdoor Mat (CK5359JMAT)
- NOTRAX Entrance Runner, Charcoal, 4 ft. W x 8 ft. L (138S0048CH)
- CALLOWAY MILLS Black, 18 W x 30 L (103631830)
- CALLOWAY MILLS Black, White, 24 W x 36 L (106582436)
- CONDOR Entrance Mat, Brown, 3 ft. W x 4 ft. L (9UET5)
- Climatex Floor Mats