Shop All Degreasers
Clift Industries
Cleaner/Degreaser, 32 Oz Bottle, Liquid, 12 PK
Mfr # 9100-001
Zoro # G4193506
product price: $68.99
/pk 12, $5.75/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Cleaner Form Liquid
- Degreaser Application Facility Maintenance
- Fragrance Unscented
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clift Industries
- MFR # 9100-001
- Zoro # G4193506
- UPC # 637712910039
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 32 Oz |
Degreaser Container Size | 32 oz. |
Cleaner Container Size | 32 oz |
Container Size | 32 oz |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bottle, 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Application Facility Maintenance, pH Value Neutral, EPA Safer Choice, NSF Rated, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range No VOC, NSF Rating A1, Product Series Grease Buster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Furnace Boiler Brush, 36 in L Handle, 6 in L Brush, Wood, Twisted Wire, 42 in L Overall (2VMZ9)
- GOJO 2,000 mL Personal Soaps 4 PK (7290-04)
- REMCO Hand Held Dust Pan, Blue, Polypropylene (56603)
- GENUINE JOE 36 in L Dust Mop, Natural, Cotton, GJO00365 (GJO00365)
- RUST-OLEUM Degreaser, Krud Kutter Pro, 5 gal, Concentrate (352257)
- DIVERSEY Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Red, 12 PK (95891789)
- ZEP Degreaser, 5 Gal Drum, Liquid, Orange (139735)
- NAMCO MANUFACTURING Carpet Pre-Spot Degreaser, 1 gal. Jug, Liquid, Purple, 4 PK (4441C)
- PETROCHEM Cleaner/Degreaser, 1 Gal Jug, Liquid, Pink (SC-2430)
- CHALLENGER Degreaser, Concentrated, 5 Gallon (737G5)
- WARSAW CHEMICAL Orange 90 Degreaser, Citrus Scent, 1-Quart, 12PK (60871-0000012)
- Clift Industries Degreasers