Shop All Chips, Pretzels and Popcorn
Clif Bar
Energy Bar, Chocolate Chip, 2.4oz, PK12
Mfr # CCC160004
Zoro # G9749663
product price: $30.99
/pk 12, $2.58/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Chocolate Chip
- Size 2.4 oz
- Snack Food Type Nutrition & Snack Bars
- Features Contains Dairy
- Standards Kosher Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clif Bar
- MFR # CCC160004
- Zoro # G9749663
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 2.4 oz |
Details
Flavor | Chocolate Chip |
Snack Food Type | Nutrition & Snack Bars |
Item | Energy Bar,Chocolate Chip,2.4oz,PK12 |
Features | Contains Dairy |
Standards | Kosher Certified |
Capacity | 2.4 oz |
Weight | 2.14 lbs |
Packing Type | Bar |
Description
Energy Bar,Chocolate Chip,2.4oz,Package Quantity 12
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Wide Boning Knife 8 In (02150)
- COMPONENT HARDWARE Waste Drain - 3-1/2" Sink Opening, Twist (D50-7100)
- MARS DRINK NORTH AMERICA COFFEE, COLUMBIA (MDKA180)
- JADE RANGE Motor - Convection Oven (3098710V)
- CLIF BAR Chocolate Chip Energy Bar 2.4 oz Packet (582969)
- CLIF BAR Chocolate Chip Energy Bar, 12 PK (160004)
- CLIF BAR White Choc Macadamia Nut Energy Bar, 12 PK (161009)
- RUBBERMAID Ball 12PKWM PT Mas Jar (66000ZFP)
- PRINGLES Pringles Ranch Potato Crisp 5.5 oz. Per Can, PK14 (3800013870)
- PRINGLES Pringles Original Potato Crisp 5.2 oz., PK14 (3800013840)
- GERBER Gerber 1st Foods Apple Multi Pack Baby Food 4 oz. Tubs, PK8 (00015000910327U)
- Clif Bar Chips, Pretzels and Popcorn